Shop All Electrical Wire & Cable
Kh Industries
16 AWG 24 Conductor Portable Cord 600V 25 ft. YL
Mfr # CPCB-16/24-25FT
Zoro # G8565067
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 24
- Length 25 ft
- Jacket Color Yellow
- Jacket Material PVC
Product Information
- Brand Kh Industries
- MFR # CPCB-16/24-25FT
- Zoro # G8565067
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.74 in |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Description
Pendant Cable, Number of Conductors 24, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material PVC, Wire Color (2) Black/Red, Black, Black/Orange, Blue, Blue/Black, Blue/Red, Brown, Brown/Black, Brown/Blue, Brown/Red, Green, Orange, Orange/Black, Orange/Blue, Orange/Red, Red, Red/Black, Red/Blue, Red/Orange, Yellow, Yellow/Black, Yellow/Blue, Yellow/Red, Jacket Color Yellow, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1833)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- MERSEN Glass Fuse, Fast-Acting, 14A, 32V AC (FSFE14)
- PASS & SEYMOUR 15A 120V Wht 4Wy Switch (TM874WCC6)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- OMNICABLE 41STR TC SIS 90C GRAY 600V 1C 14AWG 500FT WIRE (C81401-06)
- Kh Industries Electrical Wire & Cable