Shop All Electrical Wire & Cable
Kh Industries
16 AWG 24 Conductor Pendant Cable 600V 25 ft. YL
Mfr # CPCS-16/24-25FT
Zoro # G8565103
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 24
- Length 25 ft
- Jacket Color Yellow
- Jacket Material PVC
Product Information
- Brand Kh Industries
- MFR # CPCS-16/24-25FT
- Zoro # G8565103
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Spool Length | 25 ft. |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.76 in |
Wire Size - Wire and Cable | 16 AWG |
Length (Straight Wireway) | 25 ft |
Description
Pendant Cable with External Strain Relief, Number of Conductors 24, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material PVC, Wire Color (2) Black/Red, Black, Black/Orange, Blue, Blue/Black, Blue/Red, Brown, Brown/Black, Brown/Blue, Brown/Red, Green, Orange, Orange/Black, Orange/Blue, Orange/Red, Red, Red/Black, Red/Blue, Red/Orange, Yellow, Yellow/Black, Yellow/Blue, Yellow/Red, Jacket Color Yellow, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- BELKIN Cat5E Patch Cable Rj45M/Rj45M; 18 Blue (A3L791-18IN-BLU)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- Kh Industries Electrical Wire & Cable