Shop All Footwear Accessories
Kgs Boot Guard
Brush-On Boot Guard, 4.5 oz.
Mfr # 4.5 OZ BROWN
Zoro # G3831597
original price:
$24.39
17% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane, Xylene
- For Use With New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
- Size 4.5 oz
- Color Brown
- Gender Men's
Product Information
- Brand Kgs Boot Guard
- MFR # 4.5 OZ BROWN
- Zoro # G3831597
- UPC # 855609003033
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 4.5 oz |
Details
Item | Boot Guard |
Material | Polyurethane, Xylene |
For Use With | New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots |
Color | Brown |
Gender | Men's |
Footwear Brand | KG'S BOOT GUARD |
Waterproof | No |
Description
Boot Guard, Size 4.5 oz, Material Polyurethane, Xylene, Brown, For Use With New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN1830, PK25 (ZEZ41830)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Red (VST-112-RED)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, 2XL, Black, Breathable Spandex (860)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 54" (154BL)
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 63" (163BL)
- KGS BOOT GUARD Shoe Laces, 54" L, Kevlar(R), Bl, PR (254)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 120" (2120)
- KGS BOOT GUARD Boot Guard, Black, Polyurethane, 2 oz. (350)
- KGS BOOT GUARD Brush-On Boot Guard, 4.5 oz. (KG1)
- IRONLACE Paracord 550 Shoelace, 72", Camo, PR1 (550-72-07)
- Kgs Boot Guard Footwear Accessories