Shop All Footwear Accessories
Kgs Boot Guard
Boot Guard, Black, Polyurethane, 2 oz.
Mfr # 350
Zoro # G1921571
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Size 2 oz
- Color Black
- For Use With New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
- Includes Disposable Applicator, Sandpaper
Product Information
- Brand Kgs Boot Guard
- MFR # 350
- Zoro # G1921571
- UPC # 855609003040
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 2 oz |
Details
Material | Polyurethane |
Color | Black |
Item | Boot Guard |
For Use With | New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots |
Includes | Disposable Applicator, Sandpaper |
Footwear Brand | KG'S BOOT GUARD |
Description
Boot Guard, Size 2 oz, Material Polyurethane, Black, Includes Disposable Applicator, Sandpaper, For Use With New or Used Leather, Rubber, Bordura, Vinyl and Steel Boots
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0266-X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 2XL (SP-BRP-Y2X)
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 45" (145BR)
- KGS BOOT GUARD Mink Oil Paste, 4 oz. (KG4OZMO)
- KGS BOOT GUARD Shoe Laces, 54" L, Kevlar(R), Bl, PR (254)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 120" (2120)
- KGS BOOT GUARD Brush-On Boot Guard, 4.5 oz. (KG1)
- KGS BOOT GUARD Farm-Ranch, Sport Boot Oil, 8 oz. (KG8OZFRS)
- SOF SOLE Instant Cleaner, Footwear, 9 oz. (82371)
- Kgs Boot Guard Footwear Accessories