Shop All Breakroom & Cafeteria Tables
Kfi
Square Pedestal Table, 42" W, 29" (Cafe Height) H, Laminate Top, Medium Oak
Mfr # T42SQ-B1922-SL-MO
Zoro # G0855397
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Height 29" (Cafe Height)
- Tabletop Material Laminate
- Tabletop Color Medium Oak
Product Information
- Brand Kfi
- MFR # T42SQ-B1922-SL-MO
- Zoro # G0855397
- UPC # 810389029635
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Height | 29" (Cafe Height) |
Depth | 42" |
Details
Description
Square Pedestal Table,Silver/Oak,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- WHOLE SPACE IMPORT 58x64 W Crdls Mini Blind (603237)
- KFI Rectangle KFI 36" x 72" Pedestal Table with Mahogany Top, Round Silver Base, 72 W, 36 L, 29 H (T3672-B1922-SL-MH)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/White Base (JTAB200-MOWH)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242WHBPBK)
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- Kfi Breakroom & Cafeteria Tables