Kfi

Seat Beam Seating, 22"L31"H, Kool BeamSeries


original price: $1,013.11
9% off
new price: $917.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 31"
  • Overall Depth 22"
  • Back Color Williamsburg
  • Frame Material 15 Gauge Cold Rolled Tubular Steel
  • Series Kool Beam
See all product information

Product Information

Dimensions

Overall Height 31"
Overall Depth 22"
Width 95”

Details

Item Seat Beam Seating
Back Color Williamsburg
Frame Material 15 Gauge Cold Rolled Tubular Steel
Color Seat: Williamsburg; Back: White; Frame: Silver Powder-Coated
Series Kool Beam
Office Chair Style Seat Beam
Weight Capacity 400 lb.
Material Seat: Vinyl; Back: Polypropylene
Style Beam Seating

Description

Seat Beam Seating,Williamsburg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.