Shop All Dining Room Tables & Sets
Kfi
Round KFI Dark Mahogany 30in Breakroom Table with Round Silver Base, 29 W, 30 L, 29 H
Mfr # T30RD-B1917SL-MH
Zoro # G7350539
original price:
$364.75
8% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 29
- Length 30
- Height 29
- Frame Material Steel
Product Information
- Brand Kfi
- MFR # T30RD-B1917SL-MH
- Zoro # G7350539
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 29 |
Length | 30 |
Height | 29 |
Details
Item | KFI Dark Mahogany 30in Breakroom Table with Round Silver Base |
Shape | Round |
Frame Material | Steel |
Material | HPL (Table Top) |
Type | Pedestal Table |
Series | Mode Tables |
Color | Mahogany (Table Top), Silver (Base) |
Description
Table,Round,Base,Dark Mahogany,30 In. dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE STYLES Safe Styles UBK43X48WT 2 in. Cordless Vinyl Blind; White - 43 x 48 in. (UBK43X48WT)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- SAFCO Safco 3396BL Black Loop Arms for Vue Mesh Extended-Height Chair (3396BL)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Round KFI 42" Round Breakroom Table with Mahogany Top, Round Black Base, 42 W, 42 L, 29 H, Mahogany (T42RD-B1922-BK-MH)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 35.3 H, Hickory/Washed coal (K45-36RXT-6B-S6172-4)
- Kfi Dining Room Tables & Sets