Shop All Dining Room Tables & Sets
Kfi
Round KFI 42" Round Breakroom Table with Mahogany Top, Round Black Base, 42 W, 42 L, 29 H, Mahogany
Mfr # T42RD-B1922-BK-MH
Zoro # G8491259
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 42
- Length 42
- Height 29
- Tabletop Material Laminate
Product Information
- Brand Kfi
- MFR # T42RD-B1922-BK-MH
- Zoro # G8491259
- UPC # 810389028546
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 42 |
Height | 29 |
Details
Item | KFI 42" Round Breakroom Table with Mahogany Top, Round Black Base |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | Steel |
Finish | Mahogany |
Series | Mode Tables |
Type | Pedestal Table |
Material | HPL (Table Top) |
Color | Mahogany (Table Top), Black (Base) |
Surface Material | Laminate |
Description
Ped Table,Mahogany/Black,42 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- BAXTON STUDIO Ogden Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Twin Size Daybed (194-11517-ZORO)
- DURAMAX Neo Folding Table (68053)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28SQ-017BCHR4-GG)
- Kfi Dining Room Tables & Sets