Shop All Dining Room Tables & Sets
Kfi
Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey
Mfr # T36RD-B2125-GYN
Zoro # G8489883
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 29
- Length 36
- Height 29
- Diameter 36"
Product Information
- Brand Kfi
- MFR # T36RD-B2125-GYN
- Zoro # G8489883
- UPC # 810389022582
- Country of Origin Multiple
- Category Dining Room Tables & Sets
Dimensions
Width | 29 |
Length | 36 |
Height | 29 |
Diameter | 36" |
Details
Item | KFI 36in Grey Nebula Breakroom Table with Arched X Base |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Frame Material | Steel |
Finish | Gray Nebula |
Type | Pedestal Table |
Material | HPL (Table Top) |
Color | Gray Nebula |
Series | Mode Tables |
Surface Material | Laminate |
Description
Table,Grey Nebula,Arched X Base,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 26 1/2"W23"L35-1/4"H, Padded Curved, LeatherSeat (BT-353-BK-LEA-GG)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- KFI Round KFI 42" Round Breakroom Table with Mahogany Top, Round Black Base, 42 W, 42 L, 29 H, Mahogany (T42RD-B1922-BK-MH)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- FLASH FURNITURE Henry 47in Commercial Grade Heavy Duty Rectangle Wood Table for 4, Brown Matte Finish (KER-T-217-BRN-47-GG)
- Kfi Dining Room Tables & Sets