Shop All Dining Room Tables & Sets
Kfi
Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H
Mfr # T30RD-B1917-BK-GRN
Zoro # G7350478
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30
- Length 30
- Height 29
- Frame Material Steel
Product Information
- Brand Kfi
- MFR # T30RD-B1917-BK-GRN
- Zoro # G7350478
- UPC # 00810389028089
- Country of Origin United States
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 29 |
Details
Item | KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base |
Shape | Round |
Frame Material | Steel |
Color | Graphite Nebula (Table Top), Black (Base) |
Material | HPL (Table Top) |
Series | Mode Tables |
Type | Pedestal Table |
Description
Pedestal Table,Round,Grph Nebula Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- KFI Round KFI 42" Round Breakroom Table with Mahogany Top, Round Black Base, 42 W, 42 L, 29 H, Mahogany (T42RD-B1922-BK-MH)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- BAXTON STUDIO Mozaika Wood and Leather Contemporary 7-Piece Dining Set (110-5273-5360)
- Kfi Dining Room Tables & Sets