Shop All Breakroom & Cafeteria Tables
Kfi
Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany
Mfr # T42RD-B1922SL-MH-2300-P10.JPG
Zoro # G0856322
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 42" Dia.(Table Top ), 22" Dia. (Base), 3" Dia (Column); 20-1/2"(Chair)
- Height 31"(Chair)
- Diameter 22"
- Tabletop Material Laminate
Product Information
- Brand Kfi
- MFR # T42RD-B1922SL-MH-2300-P10.JPG
- Zoro # G0856322
- UPC # 810389025743
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" Dia.(Table Top ), 22" Dia. (Base), 3" Dia (Column); 20-1/2"(Chair) |
Height | 31"(Chair) |
Diameter | 22" |
Depth | 21-1/4" (Chair) |
Details
Item | Breakroom Table And Chair Set |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | 16 ga. Steel (Column), Cast Iron (Base); 15 ga. Steel Frame (Chairs) |
Assembled/Unassembled | Unassembled |
Type | Breakroom Table |
Weight Capacity | 400 lb. (Chair) |
Includes | (1) Table; (4) Chairs |
Color | Mahogany (Table Top), Silver (Table Base); Black (Back and Seat) |
Material | HPL (Table Top); Polypropylene (Back and Seat) |
Series | Kool 2300 |
Surface Material | Laminate |
Description
Breakroom Table And Chair Set,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- MADISON PARK Senna Oversized Plush Down Alternative Throw - Indigo (MP50-3090)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- STAR Adjustable Leg (2R-Y5092)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- KFI Rectangle KFI 36" x 72" Pedestal Table with Mahogany Top, Round Silver Base, 72 W, 36 L, 29 H (T3672-B1922-SL-MH)
- NATIONAL PUBLIC SEATING Interion® Counter Height Breakroom Table, 72"L x 36"W x 36"H, Gray (695847GY)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2442-TR24-GG)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHCM44GY)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TKB3636PL44BK)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-MAHTB-T3333B-GG)
- Kfi Breakroom & Cafeteria Tables