Shop All Waiting Room & Guest Chairs
Kfi
BlackSeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM3-BP08-SP10
Zoro # G7754813
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Polypropylene
- Overall Height 31"
- Overall Depth 22"
- Back Color Black
Product Information
- Brand Kfi
- MFR # 2300BEAM3-BP08-SP10
- Zoro # G7754813
- UPC # 818058020211
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 22" |
Back Width | 19" |
Seat Width | 18" |
Width | 71” |
Height | 31" |
Seat Depth | 18" |
Back Height | 13.50" |
Seat Height Max. | 17.50" |
Depth | 22" |
Description
Seat Beam Seating,Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- KANTEK Mobile Height Adjustable Sit to Stand, White (STS300W)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- KFI KFI Beam Seating - 3 Navy Seats (3-SEAT BEAM-P03 NAVY)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-2902)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- Kfi Office Chairs