Shop All Bar Height Stools
Kfi
Barstool, Ladder Back, Metal, Natural
Mfr # BR3315-NA
Zoro # G7348947
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Type Non-Marring Glides
- Seat Height Range 30"
- Weight Capacity 400 lb.
- Frame Material 18 ga. Steel
- Seat Material Wood
Product Information
- Brand Kfi
- MFR # BR3315-NA
- Zoro # G7348947
- Country of Origin United States
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Non-Marring Glides |
Weight Capacity | 400 lb. |
Frame Material | 18 ga. Steel |
Seat Material | Wood |
Color | natural |
Material | Polyurethane |
Finish | Powder-Coated |
Item | Barstool,Ladder Back,Metal,Natural |
Description
Barstool,Ladder Back,Metal,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- KD CUNA Marvel Bright Character Logo Oversized Beach Towel (KD3073942)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- KFI Low Back Barstool, Natural (BR9333-NA)
- BAXTON STUDIO Ilene Grey and White Bamboo Style Stackable Bistro Bar Stool (150-8991)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Black (S46-6133)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- Kfi Bar Height Stools