Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-85-UV-SC2600-56-VDIM-U4-CP
Zoro # G700905800
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 85 W
- Output Current 860 to 2600mA
- Input Current 0.38A, 0.44A, 0.89A
- Input Power 85 W
- Output Voltage 10 to 56 V DC
Product Information
- Brand Keystone Technologies
- MFR # KTLD-85-UV-SC2600-56-VDIM-U4-CP
- Zoro # G700905800
- UPC # 890949018156
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Width | 1 3/16 in |
Height | 1 in |
Length | 16 57/64 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56 V DC Output Voltage, 0.38A, 0.44A, 0.89A Input Current, 860 to 2600mA Output Current, 85 W Input Power, 85 W Power Output, 16 57/64 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class P
Restrictions
- This item has been restricted from sale in the following states: AK, GU, NM, PR, VI, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- WESTINGHOUSE Fixture Wall 100W 4-Light Bath Bar, Matte Black No Shade (6117600)
- ILC Replacement for Osram Sylvania 60par/cap/spl/nfl25 replacement light bulb lamp (60PAR/CAP/SPL/NFL25 OSRAM SYLVANIA)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-40-UV-SC1400-56-VDIM-W1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS450-54-VDIM-LP2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1700-42-VDIM-LM2)
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7)
- Keystone Technologies Electronic LED Drivers