Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-40-UV-SC1400-56-VDIM-W1-CP
Zoro # G100905851
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 40 W
- Output Current 470 to 1400mA
- Input Current 0.22A, 0.24A, 0.49A
- Input Power 40 W
- Output Voltage 10 to 56 V DC
Product Information
- Brand Keystone Technologies
- MFR # KTLD-40-UV-SC1400-56-VDIM-W1-CP
- Zoro # G100905851
- UPC # 890949020524
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Width | 2 3/8 in |
Length | 5 in |
Height | 1 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56 V DC Output Voltage, 0.22A, 0.24A, 0.49A Input Current, 470 to 1400mA Output Current, 40 W Input Power, 40 W Power Output, 5 in Length, 2 3/8 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class P
Restrictions
- This item has been restricted from sale in the following states: AK, GU, NM, PR, VI, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 2000 Lumens (K-2KMAGFL-6/12)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 12" H (WF4 SWW5 90CRI MW M6)
- ILC Replacement for USHIO FMT/FRB (FMT/FRB USHIO)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1700-42-VDIM-LM2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS1100-42-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- Keystone Technologies Electronic LED Drivers