Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-25-UV-PS450-54-VDIM-LP2
Zoro # G000905845
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 25 W
- Output Current 300mA, 350mA, 400mA, 450mA
- Input Power 25 W
- Output Voltage 30 to 54 V DC
- Input Voltage 120 to 277V AC
Product Information
- Brand Keystone Technologies
- MFR # KTLD-25-UV-PS450-54-VDIM-LP2
- Zoro # G000905845
- UPC # 843654128771
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Height | 1 11/32 in |
Width | 61/64 in |
Length | 6 11/32 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 30 to 54 V DC Output Voltage, 300mA, 350mA, 400mA, 450mA Output Current, 25 W Input Power, 25 W Power Output, 6 11/32 in Length, 61/64 in Width, 1 11/32 in Height, Case Form Factor Long, Standard Profile, Class P
Restrictions
- This item has been restricted from sale in the following states: AK, GU, NM, PR, VI, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 100 lm (68344)
- SATCO 40 W G40 Incandescent - Clear - 4000 Hours - 300L - Medium Base - 120V (S3011)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-50w MC replacement light bulb lamp (JD120/130V-50W MC LIGHT BULB / LAMP)
- ILB GOLD Bulb, Infrared / Heat /Ir Sk15, Replacement For Donsbulbs, Qih240-500/Zd (QIH240-500/ZD)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS1100-42-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS850-54-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-85-UV-SC2600-56-VDIM-U4-CP)
- DIODE LED Electric Dimmable Driver, 24V - 96W (DI-TD-24V-96W)
- Keystone Technologies Electronic LED Drivers