Shop All LED Light Bulbs
Keystone Technologies
HID LED, 63 W, Mogul Screw (EX39)
Mfr # KT-LED63PSHID-H-EX39-8CSB-D
Zoro # G200905812
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Metal
- Bulb Shape HID
- Dimmable No
- Light Distribution 180 Degrees
Product Information
- Brand Keystone Technologies
- MFR # KT-LED63PSHID-H-EX39-8CSB-D
- Zoro # G200905812
- UPC # 890949019719
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 10 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 1/4 in |
Overall Length | 11 1/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 9,450 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 63 W, Length 10 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Restrictions
- This item has been restricted from sale in the following states: AK, GU, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 in. L, PK500 (9-27077)
- PMI Adjustable Stainless Steel Helmet Clip, Pmi, 14818 (14818)
- LUMAPRO LUMAPRO 2.4W, T3 1/4 Miniature Incandescent Light Bulb (130VMB-1)
- DUAL-LITE LED Emrg Lght, Plst, Nick-Mtl Hydr, 1W, LED (EZ-2L)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, Medium Screw (E26) (KT-LED27PSHID-H-E26-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, EX39 (KT-LED36PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, EX39 (KT-LED45PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 54 W, 63 W, 80 W, EX39 (KT-LED80PSHID-EX39-8CSB-D)
- KEYSTONE TECHNOLOGIES HID LED, 63 W, 80 W, 100 W, EX39 (KT-LED100PSHID-EX39-8CSB-D)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Brushed Nkl Fnsh (7500800)
- Keystone Technologies LED Light Bulbs