Shop All Disposable Lab Coats
Keystone Safety
White Lab Coat, PK30
Mfr # LC0-WE-NW-MED
Zoro # G0674987
product price: $31.49
/pk 30, $1.05/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 0
- Packaging Bulk
- Seam Style Serged
- Color White
- Material Polypropylene
Product Information
- Brand Keystone Safety
- MFR # LC0-WE-NW-MED
- Zoro # G0674987
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Details
Item | White Lab Coat, PK30 |
Number of Pockets | 0 |
Packaging | Bulk |
Seam Style | Serged |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Standards | ANSI |
Industry Type | Healthcare |
Attached Hood | No |
Wrist Closure | Elastic |
Product Type | Lab Coat |
Description
White Lab Coat, PK30, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size M, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-LRG)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, MD 30/Case (LC3-WE-KG-MD)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, 5XL, 30/Case (LC3-WE-KG-5XL)
- KEYSTONE SAFETY Polypropylene Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, XL, 30/CS (LC3-WE-NW-XL)
- KEYSTONE SAFETY Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 2XL, 30/CS (LC0-WE-NW-2XL)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, L, 30/Case (LC3-WE-KG-LG)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- Keystone Safety Disposable Clothing