Shop All Disposable Shoe Covers
Keystone Safety
Shoe Covers, L, wtrprf, Polypropylene, PK300
Mfr # SC-SS-LRG-WHITE
Zoro # G8918506
product price: $90.39
/pk 300, $0.30/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size L
- Packaging Bags
- Seam Style Serged
- Color White
- Material Polypropylene
Product Information
- Brand Keystone Safety
- MFR # SC-SS-LRG-WHITE
- Zoro # G8918506
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Size | L |
Shoe and Boot Cover Fits Shoe Size | 6 to 11 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 1/2 in |
Details
Item | Shoe Covers |
Packaging | Bags |
Seam Style | Serged |
Color | White |
Material | Polypropylene |
Closure Type | Elastic |
Series | Disposable Shoe Cover |
Waterproof | Yes |
Resists | Dirt, Dust |
Fabric Weight | 0.2 oz |
Industry Type | Healthcare |
Metal Detectable | No |
Includes Slip Resistant Sole | Yes |
Material Thickness | 5 mil |
Description
Shoe Covers, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Named Size L, Product Type Shoe Cover, Seam Style Serged, Series Disposable Shoe Cover, Waterproof Yes, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, S (61628)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H, PK6 (133267)
- KEYSTONE SAFETY Laminated Polypropylene Shoe Covers with Non Skid AQ Sole, Water Resistant, White, XL, 200/Case (SC-NWPI-AQ-XL)
- KEYSTONE SAFETY White Cpe Shoe Cover 150 Pair/Case (SC-CPE-LRG-WHITE)
- KEYSTONE SAFETY Cross Linked Polyethylene Shoe Covers, Water Resistant, White, XL, 100/Bag, 3 Bags/Case (SC-CPE-XL)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size L, PK200 (BC-NWPI)
- KEYSTONE SAFETY Shoe Covers, 12" S, PK100 (CE-BC-NWPI-AQ-SM/MED-BLACK)
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- Keystone Safety Disposable Shoe Covers