Shop All Disposable Pants
Keystone Safety
Protective Microporous Pants
Mfr # PANT-KG-XL
Zoro # G002697045
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Length 13.8
- Width 7.2
- Outside Diameter 0.2
Product Information
- Brand Keystone Safety
- MFR # PANT-KG-XL
- Zoro # G002697045
- UPC # 75824707910
- Country of Origin China
- Category Disposable Pants
Dimensions
Length | 13.8 |
Width | 7.2 |
Outside Diameter | 0.2 |
Height | 0.7 |
Details
Color | White |
Material | Microporous Fabric |
Description
These high-quality, budget-friendly Protective Microporous Pants give you liquid spray and splash protection, plus dry chemical protection. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- PROFILE Premier G13 Knee Boots, Brick Red, Sz 12, Mens, 15" H, PR (93255)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size L (30-1-903K-10)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (56JT49)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- ZORO SELECT Disposable Pants , S , White , Microporous Fabric , Elastic Waist (PANT-KG-S)
- DUPONT Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHLG0050VP)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL005000)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- Keystone Safety Disposable Pants