Shop All Disposable Pants
Keystone Safety
Protective Microporous Pants
Mfr # PANT-KG-2XL
Zoro # G202697128
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Outside Diameter 0.2
- Length 14
- Height 0.5
Product Information
- Brand Keystone Safety
- MFR # PANT-KG-2XL
- Zoro # G202697128
- UPC # 75824707911
- Country of Origin China
- Category Disposable Pants
Dimensions
Outside Diameter | 0.2 |
Length | 14 |
Height | 0.5 |
Width | 12 |
Details
Color | White |
Material | Microporous Fabric |
Description
These high-quality, budget-friendly Protective Microporous Pants give you liquid spray and splash protection, plus dry chemical protection. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- HANDS OFF Poly Disposable Gloves, Poly, L, 100 PK, Clear (1063)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- DUPONT Tyvek 400 Pants (TY350SWH3X0050VP)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- DUPONT Disposable Pants , M , White , Polyolefin , Elastic Waist (TY350SWHMD005000)
- Keystone Safety Workwear and Protective Clothing