Shop All Hairnets, Beardnets & Bouffants
Keystone Safety
Nylon Beard Net, XL, PK1000
Mfr # 112NWI-WHITE-XL
Zoro # G9083424
product price: $48.99
/pk 1000, $0.05/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type Box
- Series Disposable Beard Net
- Fabric Weight 0.35 oz/sq yd
- Material Polypropylene
- Latex-Free Yes
Product Information
- Brand Keystone Safety
- MFR # 112NWI-WHITE-XL
- Zoro # G9083424
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | L/XL |
Named Size | L/XL |
Details
Package Type | Box |
Series | Disposable Beard Net |
Fabric Weight | 0.35 oz/sq yd |
Item | Beard Net |
Material | Polypropylene |
Latex-Free | Yes |
Color | White |
Product Type | Beard Cover |
Packaging | Bag |
Description
Beard Net, Color White, Latex-Free Yes, Material Polypropylene, Named Size L/XL, Packaging Bag, Product Type Beard Cover, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, L, 1 Pair (NF11/9L)
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- KEYSTONE SAFETY Hair Nets, White, PK1000 (111NWI-10-24 WHITE)
- KEYSTONE SAFETY Tyvek® Bouffant Cap/Head Cover, 100% Latex Free, White, 24", 50/Bag (110TVKI-24-1BG)
- KEYSTONE SAFETY Honeycomb Nylon Hairnet, Wht, 100/Bag, PK10 (109HPI-28-WHITE)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Black, 24", 100/Bag (109HPI-24-BK-1BG)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (110NWI-10-21-WHITE-1BG)
- KEYSTONE SAFETY Nylon Beard Net, Micro Mesh, 1/16" Hole, 100% Latex Free, White, 18", 100/Bag (112HSI-1BG)
- KLEEN CHEF Resili-Net Nylon Honeycomb 18" Beard Protectors, White (100-Pack) (BLSH-MS-BP-13W-A)
- Keystone Safety Workwear and Protective Clothing