Shop All Disposable Aprons
Keystone Safety
Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, Blue, 25/Bag, 4 Bag/Case
Mfr # ISO-TL-47-BLUE
Zoro # G604945575
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Keystone Safety
- MFR # ISO-TL-47-BLUE
- Zoro # G604945575
- UPC # 75824735230
- Country of Origin China
- Category Disposable Aprons
Description
Lightweight polyethylene isolation gown with rear entry, 47"l, blue, 25/bag, 4 bag/case cpe isolation gowns are fda compliant and customer approved. These gowns have long sleeves, a rounded pull over neck, ties at waist, and thumb loops cuffs (to keep wrists covered/protected at all times). Cpe gowns are made from non-toxic, food safe, waterproof material, which is commonly used in the food manufacturing, factories, medical industry and etc. It is ideal for economical protection against water, dust, and light acid/alkali splashes in the work area. The light material will provide a comfortable and secure fit to the body with the following features: easy tear away feature for quick removal, thumb loops to secure gown, full length open back for comfort, provides liquid protection, and light weight non linting construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 4 ft Black Rubber Runners (03-167-FR-P)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Clear/Black Print (622289)
- MCR SAFETY Chemical/Impact Resistant Gloves, 2XL, PR (N2659HVLXXL)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104456)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, White, 25/Bag, 4 Bag/Case (ISO-TL-WHITE-A)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag, 10 Bags/Case (AP-PE-2442REGWT)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- KEYSTONE SAFETY Chemical Resistant Apron and Sleeves (AP-KG)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag (AP-PE-2442REGWT-1BG)
- ALLPOINTS Disposable Apron 100 Pack (181556)
- Keystone Safety Workwear and Protective Clothing