Shop All Hairnets, Beardnets & Bouffants
Keystone Safety
Honeycomb Nylon Hairnet, Wht, 100/Bag, PK10
Mfr # 109HPI-28-WHITE
Zoro # G0655229
product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 28 in
- Material Nylon
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Product Information
- Brand Keystone Safety
- MFR # 109HPI-28-WHITE
- Zoro # G0655229
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Hair and Beard Nets Size | 28 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet-Flame Resistant |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Series | Disposable Hairnet |
Material Weight Type | Heavyweight |
Packaging | Bag |
Product Type | Hairnet |
Netting Style | Honeycomb |
Description
Hairnet-Flame Resistant, Color White, Diameter 28 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Carabiner, Double-Locking Gate, 3 1/4 in Length, Steel, Bronze (8445)
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, L, PR (2068XBP-L (9))
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 14W, Slip On, Black, PR (N1630 SZ: 14W)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1014-RD_10X7 (U1-1014-RD_10X7)
- KEYSTONE SAFETY Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box, 10 Boxes/Case (109I-LRG-BLK)
- KEYSTONE SAFETY Polypropylene Bouffant Cap 100/Bag (110NWI-10-24 YELLOW)
- KEYSTONE SAFETY Beard Net, 18in, Brown, Nylon, PK1000 (112HPI-BROWN)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-WHITE)
- KEYSTONE SAFETY Nylon Beard Net, Micro Mesh, 1/16" Hole, 100% Latex Free, White, 18", 100/Bag, 10 Bags/Case (112HSI)
- KEYSTONE SAFETY Tyvek® Bouffant Cap/Head Cover, 100% Latex Free, White, 24", 50/Bag (110TVKI-24-1BG)
- CONDOR Pleated Bouffant, Blue, Universal, PK100 (1TTV1)
- Keystone Safety Hairnets, Beardnets & Bouffants