Shop All Disposable Sleeves
Keystone Safety
Chemical Resistant Sleeves
Mfr # AG-NWPI
Zoro # G202697302
product price: $70.49
/pk 100, $0.70/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated PP
- Overall Length 18 in
- Outside Diameter 4.29
Product Information
- Brand Keystone Safety
- MFR # AG-NWPI
- Zoro # G202697302
- UPC # 75824725032
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Outside Diameter | 4.29 |
Details
Color | White |
Material | Laminated PP |
Description
When the job doesn't call for a full coverall, these protective sleeves are a perfect alternative. Disposable sleeves come in pkg. of 100 pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- NMC Notice Wash Hands Before Returning To Work Label, Pk5, NGA7AP (NGA7AP)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- TOP DOG Protective Sleeve, 18", 6 mil, Red, PR (84014)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length (KW18)
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 (MS-01J06-8TH)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK (BLKC-MSPE-DSL-CL)
- PROACTIVE SPORTS ProActive Sport DAG010 Arm Guard by Cool Tac Men's in White (DAG010)
- MAGID Single Ply Cotton Tubing Sleeve (3-28TUB)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- Keystone Safety Disposable Clothing