Shop All Hairnets, Beardnets & Bouffants
Keystone Safety
Bouffant Cap, 24in, Blue, PP, PK1000
Mfr # 110NWI-10-24 BLUE
Zoro # G8918716
original price:
$95.95
6% off
new price: $89.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Product Information
- Brand Keystone Safety
- MFR # 110NWI-10-24 BLUE
- Zoro # G8918716
- UPC # 696738637825
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | 24 in |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Standards | IES-RP-CC-003.2 |
Package Type | Box |
Fabric Weight | 0.35 oz/sq yd |
Series | Disposable Bouffant |
Packaging | Bag |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color Blue, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL FFE-775, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (FFE-775-S)
- TIMBERLAND PRO Mens PRO(R) Rigmaster XT 6" Waterpr (TB0A11RO214)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C13)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- KEYSTONE SAFETY Bouffant Cap, 21in, White, PP, PK1000 (110NWI-10-21 WHITE)
- KEYSTONE SAFETY Bouffant Cap, 24in, Red, PP, PK1000 (110NWI-10-24 RED)
- KEYSTONE SAFETY Bouffant Cap, 28in, White, PP, PK1000 (110NWI-10-28 WHITE)
- KEYSTONE SAFETY Honeycomb Nylon Hairnet, Wht, 100/Bag, PK10 (109HPI-28-WHITE)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, Blue, 18", 100/Bag (112NWI-BLUE-1BG)
- KEYSTONE SAFETY Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box, 10 Boxes/Case (109I-LRG-BLK)
- KLEENGUARD Lite Duty Beard Cover Breath Material WHT XL 1000/Cs (66816)
- Keystone Safety Disposable Clothing