Shop All Hairnets, Beardnets & Bouffants
Keystone Safety
Bouffant Cap, 21in, Green, PP, PK100
Mfr # 110NWI-10-21 GREEN
Zoro # G8918655
original price:
$75.95
1% off
new price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Product Information
- Brand Keystone Safety
- MFR # 110NWI-10-21 GREEN
- Zoro # G8918655
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | 21 in |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Green |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 0.35 oz/sq yd |
Series | Disposable Bouffant |
Standards | IES-RP-CC-003.2 |
Packaging | Bag |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color Green, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (FP-N-200-S-BLE)
- KEYSTONE SAFETY Bouffant Cap, 19in, White, PP, PK1000 (110NWI-10-19 WHITE)
- KEYSTONE SAFETY Bouffant Cap, 21in, Polypropylene, PK1000 (110NWI-10-21 BLUE)
- KEYSTONE SAFETY Bouffant Cap, 28in, White, PP, PK1000 (110NWI-10-28 WHITE)
- KEYSTONE SAFETY Nylon Beard Net, XL, PK1000 (112NWI-WHITE-XL)
- KEYSTONE SAFETY Bouffant Cap, 24in, Red, PP, PK1000 (110NWI-10-24 RED)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Red 24", 100/Bag (110NWI-10-24-RED-1BG)
- UMBO 24in Pleated Bouffant Cap - Pink, 1000/CS, 1000PK (H204-24P)
- Keystone Safety Disposable Clothing