Shop All Hairnets, Beardnets & Bouffants
Keystone Safety
Bouffant Cap, 19in, White, PP, PK1000
Mfr # 110NWI-10-19 WHITE
Zoro # G8918621
product price: $74.99
/pk 1000, $0.07/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 19 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Product Information
- Brand Keystone Safety
- MFR # 110NWI-10-19 WHITE
- Zoro # G8918621
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 19 in |
Size | S |
Hair and Beard Nets Size | 19 in |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Series | Disposable Bouffant |
Fabric Weight | 0.35 oz/sq yd |
Package Type | Box |
Standards | IES-RP-CC-003.2 |
Packaging | Bag |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color White, Diameter 19 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster T103 10 oz Clute Pattern Wing Thumb Canvas Gloves, 12PK (T103J)
- LAKELAND High Performance FR Short Sleeve Knit Cr (SSCAT29RT-LG)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (43151)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 4 in H, Engineer (03-750-4EG)
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box (110NWI-10-24 WHITE)
- KEYSTONE SAFETY Bouffant Cap, 21in, Polypropylene, PK1000 (110NWI-10-21 BLUE)
- KEYSTONE SAFETY Bouffant Cap, 28in, White, PP, PK1000 (110NWI-10-28 WHITE)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag, 10 Bags/Case (110NWI-10-21-WHITE)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 18", 100/Bag, 10 Bag/Case (112NWI-LRG)
- KEYSTONE SAFETY Triplex Hairnets/Bouffants Dispenser, Wall Mountable, 12"L x 3"W x 8"H (DISP-TRIPLEX)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- Keystone Safety Disposable Clothing