Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Maui, 96 in. W, Motor
Mfr # E80.88.30
Zoro # G8936137
original price:
$442.00
7% off
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 94 3/8 in
- Fabric Drop 96 in
- Operation Type Motor with Remote Control
- Fabric Color Maui
- Material PVC Coated Polyester Yarn
Product Information
- Brand Keystone Fabrics
- MFR # E80.88.30
- Zoro # G8936137
- UPC # 810055012428
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 94 3/8 in |
Overall Width | 96 in |
Valance Height | 3 1/4 in |
Valance Depth | 2 7/8 in |
Valance Width | 96 in |
Fabric Height | 96 in |
Details
Item | Exterior Sun Shade |
Fabric Drop | 96 in |
Operation Type | Motor with Remote Control |
Fabric Color | Maui |
Material | PVC Coated Polyester Yarn |
UV Protection | 72 % |
Mounting Location | Wall, Ceiling |
Blackout | No |
Valance Color | Oil Rubbed Bronze |
Standards | Greenguard, NFPA, Oeko-Tex |
Valance Included | Yes |
Assembly Required | No |
Tie Down Type | Cable System |
Operation side | Right |
Includes | Installation Template, Mounting Hardware |
Includes Valance | Yes |
Assembly | Assembled |
Operation Mechanism | Motor with Remote Control |
Description
Exterior Sun Shade, Valance Width 96 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Maui, Fabric Height 96 in, Fabric Width 94 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 72 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Navy (EEI-3921-NAV)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Motor (E80.108.30)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 120inW, Pole (E70.108.50)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- Keystone Fabrics Shades