Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Maui, 48 in. W, Motor
Mfr # E80.48.30
Zoro # G8936051
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 46 3/8 in
- Fabric Drop 96 in
- Operation Type Motor with Remote Control
- Fabric Color Maui
- Material PVC Coated Polyester Yarn
Product Information
- Brand Keystone Fabrics
- MFR # E80.48.30
- Zoro # G8936051
- UPC # 810055012343
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 46 3/8 in |
Valance Height | 3 1/4 in |
Valance Depth | 2 7/8 in |
Overall Width | 48 in |
Fabric Height | 96 in |
Valance Width | 48 in |
Details
Item | Exterior Sun Shade |
Fabric Drop | 96 in |
Operation Type | Motor with Remote Control |
Fabric Color | Maui |
Material | PVC Coated Polyester Yarn |
UV Protection | 72 % |
Mounting Location | Wall, Ceiling |
Blackout | No |
Assembly Required | No |
Valance Included | Yes |
Valance Color | Oil Rubbed Bronze |
Operation side | Right |
Includes | Installation Template, Mounting Hardware |
Standards | Greenguard, NFPA, Oeko-Tex |
Tie Down Type | Cable System |
Assembly | Assembled |
Includes Valance | Yes |
Operation Mechanism | Motor with Remote Control |
Description
Exterior Sun Shade, Valance Width 48 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Maui, Fabric Height 96 in, Fabric Width 46 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 72 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Teachers Desk, 30" D, 72" W, 34" H, Red Oak (1214K-L-ADA)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Pole (E70.88.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- EYECATCHER 27 x 72 in. Cordless Celestial Sheer Double Layered Shade, Linen (EY2511618)
- Keystone Fabrics Shades