Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Kona, 96 in. W, Pole
Mfr # E70.88.60
Zoro # G8936042
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 93 3/8 in
- Fabric Drop 96 in
- Operation Type Pole and Crank
- Fabric Color Kona
- Material PVC Coated Polyester Yarn
Product Information
- Brand Keystone Fabrics
- MFR # E70.88.60
- Zoro # G8936042
- UPC # 810055012299
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 93 3/8 in |
Overall Width | 96 in |
Valance Height | 3 1/4 in |
Valance Depth | 2 7/8 in |
Valance Width | 96 in |
Fabric Height | 96 in |
Details
Item | Exterior Sun Shade |
Fabric Drop | 96 in |
Operation Type | Pole and Crank |
Fabric Color | Kona |
Material | PVC Coated Polyester Yarn |
UV Protection | 90 % |
Mounting Location | Wall, Ceiling |
Blackout | No |
Standards | Greenguard, NFPA, Oeko-Tex |
Valance Included | Yes |
Includes | Installation Template, Mounting Hardware |
Valance Color | Oil Rubbed Bronze |
Operation side | Left, Right |
Assembly Required | No |
Tie Down Type | Bungee and Hook System |
Includes Valance | Yes |
Operation Mechanism | Pole and Crank |
Assembly | Assembled |
Description
Exterior Sun Shade, Valance Width 96 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Kona, Fabric Height 96 in, Fabric Width 93 3/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 48"W, Ivory (G4.L.4872)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Pole (E70.48.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- Keystone Fabrics Shades