Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Kona, 96 in. W, Motor
Mfr # E80.88.60
Zoro # G8936164
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 94 3/8 in
- Fabric Drop 96 in
- Operation Type Motor with Remote Control
- Fabric Color Kona
- Material PVC Coated Polyester Yarn
Product Information
- Brand Keystone Fabrics
- MFR # E80.88.60
- Zoro # G8936164
- UPC # 810055012459
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 94 3/8 in |
Valance Height | 3 1/4 in |
Overall Width | 96 in |
Valance Depth | 2 7/8 in |
Valance Width | 96 in |
Fabric Height | 96 in |
Details
Item | Exterior Sun Shade |
Fabric Drop | 96 in |
Operation Type | Motor with Remote Control |
Fabric Color | Kona |
Material | PVC Coated Polyester Yarn |
UV Protection | 90 % |
Mounting Location | Wall, Ceiling |
Blackout | No |
Tie Down Type | Cable System |
Operation side | Right |
Assembly Required | No |
Includes | Installation Template, Mounting Hardware |
Valance Color | Oil Rubbed Bronze |
Valance Included | Yes |
Standards | Greenguard, NFPA, Oeko-Tex |
Includes Valance | Yes |
Assembly | Assembled |
Operation Mechanism | Motor with Remote Control |
Description
Exterior Sun Shade, Valance Width 96 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Kona, Fabric Height 96 in, Fabric Width 94 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- LIPPERT KIT - THIN SHADE (786037)
- Keystone Fabrics Shades