Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Kona, 72 in. W, Motor
Mfr # E80.68.60
Zoro # G8936121
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 70 3/8 in
- Fabric Drop 96 in
- Operation Type Motor with Remote Control
- Fabric Color Kona
- Material PVC Coated Polyester Yarn
Product Information
- Brand Keystone Fabrics
- MFR # E80.68.60
- Zoro # G8936121
- UPC # 810055012411
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 70 3/8 in |
Valance Depth | 2 7/8 in |
Valance Height | 3 1/4 in |
Overall Width | 72 in |
Valance Width | 72 in |
Fabric Height | 96 in |
Details
Item | Exterior Sun Shade |
Fabric Drop | 96 in |
Operation Type | Motor with Remote Control |
Fabric Color | Kona |
Material | PVC Coated Polyester Yarn |
UV Protection | 90 % |
Mounting Location | Wall, Ceiling |
Blackout | No |
Operation side | Right |
Tie Down Type | Cable System |
Standards | Greenguard, NFPA, Oeko-Tex |
Includes | Installation Template, Mounting Hardware |
Valance Color | Oil Rubbed Bronze |
Assembly Required | No |
Valance Included | Yes |
Includes Valance | Yes |
Operation Mechanism | Motor with Remote Control |
Assembly | Assembled |
Description
Exterior Sun Shade, Valance Width 72 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Kona, Fabric Height 96 in, Fabric Width 70 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- PLASTICOS MQ 3-Drawer Storage Cabinet 13 in. W x 23.9 in. H x 15 in. D Multi-color (407-MUL)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Motor (E80.48.30)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7320)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- Keystone Fabrics Shades