Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Caribbean, 48inW, Motor
Mfr # E80.48.50
Zoro # G8936076
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Width 46 3/8 in
- Fabric Drop 96 in
- Operation Type Motor with Remote Control
- Fabric Color Caribbean
- Material PVC Coated Polyester Yarn
Product Information
- Brand Keystone Fabrics
- MFR # E80.48.50
- Zoro # G8936076
- UPC # 810055012367
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 46 3/8 in |
Valance Depth | 2 7/8 in |
Overall Width | 48 in |
Valance Height | 3 1/4 in |
Valance Width | 48 in |
Fabric Height | 96 in |
Details
Item | Exterior Sun Shade |
Fabric Drop | 96 in |
Operation Type | Motor with Remote Control |
Fabric Color | Caribbean |
Material | PVC Coated Polyester Yarn |
UV Protection | 90 % |
Mounting Location | Wall, Ceiling |
Blackout | No |
Tie Down Type | Cable System |
Operation side | Right |
Includes | Installation Template, Mounting Hardware |
Valance Color | Oil Rubbed Bronze |
Assembly Required | No |
Valance Included | Yes |
Standards | Greenguard, NFPA, Oeko-Tex |
Assembly | Assembled |
Operation Mechanism | Motor with Remote Control |
Includes Valance | Yes |
Description
Exterior Sun Shade, Valance Width 48 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Caribbean, Fabric Height 96 in, Fabric Width 46 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Brown Resin Folding Chair with Ivory Pad (RFC6BRIV)
- NEXT INNOVATIONS 36" Swirl Round Wall Art (101410050-SWIRL)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 48in W, Pole (E70.48.50)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- Keystone Fabrics Shades