Shop All Shades
Keystone Fabrics
Ext Sun Shade, Caribbean, 120inW, Motor
Mfr # E80.108.50
Zoro # G2206255
product price: $572.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Fabric Width 118 3/8 in
- Fabric Drop 96 in
- Operation Type Motor with Remote Control
- Fabric Color Caribbean
- Material PVC Coated Polyester Yarn
Product Information
- Brand Keystone Fabrics
- MFR # E80.108.50
- Zoro # G2206255
- UPC # 810055012480
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 118 3/8 in |
Valance Depth | 2 7/8 in |
Valance Height | 3 1/4 in |
Overall Width | 120 in |
Fabric Height | 96 in |
Valance Width | 120 in |
Details
Item | Exterior Sun Shade |
Fabric Drop | 96 in |
Operation Type | Motor with Remote Control |
Fabric Color | Caribbean |
Material | PVC Coated Polyester Yarn |
UV Protection | 90 % |
Mounting Location | Wall, Ceiling |
Blackout | No |
Includes | Installation Template, Mounting Hardware |
Standards | Greenguard, NFPA, Oeko-Tex |
Valance Included | Yes |
Assembly Required | No |
Tie Down Type | Cable System |
Valance Color | Oil Rubbed Bronze |
Operation side | Right |
Operation Mechanism | Motor with Remote Control |
Includes Valance | Yes |
Assembly | Assembled |
Description
Exterior Sun Shade, Valance Width 120 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Caribbean, Fabric Height 96 in, Fabric Width 118 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Chest (1616-9)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- MARTEX Bedspread, King, Slate (Mainspread)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Pole (E70.48.30)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Pole (E70.68.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 23"W, Tan (G4.L.2372)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- SAFE STYLES Safe Styles UBD355X48WT Cordless Light Filtering Pleated Shade; White - 35.5 x 48 in. (UBD355X48WT)
- Keystone Fabrics Shades