Shop All Shades
Keystone Fabrics
Cellular Shade, Polyester, 48"L, 23"W, Tan
Mfr # G3.L.2348
Zoro # G7435821
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Cordless Pull Down
- Width 23 in
- Light Blockage Light Filtering
- Material Polyester
- UV Protection 99 %
Product Information
- Brand Keystone Fabrics
- MFR # G3.L.2348
- Zoro # G7435821
- Country of Origin Malaysia
- Category Shades
Dimensions
Length | 48 in |
Width | 23 in |
Blind Depth | 1.7 in |
Mounting Dimension | 2 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | Tan |
Light Blockage | Light Filtering |
Material | Polyester |
UV Protection | 99 % |
Fabric Weight | 35 g |
Pattern Name | Spun Lace |
Assembly Required | No |
Sound Insulation | No |
Valance Included | No |
Includes | Mounting hardware |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 48 In., Width 23 In., Blind Depth 1.75 In., Color Tan, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- VINTIQUEWISE Natural Wooden Rustic Three Tier Three Size Shelves Display for Entryway, Kitchen, and Outdoor (QI004285)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 23"W, Tan (G4.L.2372)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 120inW, Pole (E70.108.50)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0699 Glacier Window Premium Film - 24 in. (PF0699)
- Keystone Fabrics Shades