Shop All Window & Wall Air Conditioners
Keystone
8,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control
Mfr # KSTAW08CE
Zoro # G7971872
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.8
- Includes No Additional Items Included
- Depth 22.1
- Control Type Remote
- Weight 58
Product Information
- Brand Keystone
- MFR # KSTAW08CE
- Zoro # G7971872
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 17.8 |
Depth | 22.1 |
Details
Includes | No Additional Items Included |
Control Type | Remote |
Weight | 58 |
Color | White |
Features | Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control |
Operation Mode - Air Conditioners and Heat Pumps | A/Cs and Fans |
BtuH | 8000 |
Description
Keystone Energy Star 8,000 BTU Window-Mounted Air Conditioner with "Follow Me" LCD Remote Control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Gas Valve, LP (P322042)
- YORK TXV, 5 tons, 30" Cap, Bolt-On, R-22 (S1-025-31990-000)
- DYNA-GLO Kerosene Forced Air Heater, 400,000 BtuH, 1,400 cfm, 13.0 gal (KFA400DGD)
- NORDYNE 01-0098 45/5/440 Rd Cap (01-0098)
- KEYSTONE 18,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW18C)
- KEYSTONE 6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW06CE)
- KEYSTONE 6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW06BE)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10CE)
- KEYSTONE 25,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW25C)
- EMBRACO Condensing Unit, 1/2 HP (UNEU6214Z1)
- Keystone Window & Wall Air Conditioners