Shop All Window & Wall Air Conditioners
Keystone
12,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control
Mfr # KSTAW12CE
Zoro # G7971197
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.1
- Includes No Additional Items Included
- Depth 21.9
- Control Type Remote
- Color White
Product Information
- Brand Keystone
- MFR # KSTAW12CE
- Zoro # G7971197
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23.1 |
Depth | 21.9 |
Details
Includes | No Additional Items Included |
Control Type | Remote |
Color | White |
Features | Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control |
Weight | 78.5 |
Operation Mode - Air Conditioners and Heat Pumps | A/Cs and Fans |
BtuH | 12000 |
Description
Keystone Energy Star 12,000 BTU Window-Mounted Air Conditioner with "Follow Me" LCD Remote Control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (54UD13)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (6C529)
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- RANCO Compact Dual Pressure Control, SPST (O12-1506)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10CE)
- KEYSTONE 12,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW12BE)
- KEYSTONE 5,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW05CE)
- KEYSTONE 25,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW25C)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- KEYSTONE 18,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW18C)
- MRCOOL 3 Ton 14 SEER Multi Speed Heat Pump Central Split System (MHP15036A, MAHM036CTA)
- Keystone Window & Wall Air Conditioners