Shop All Window & Wall Air Conditioners
Keystone
10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control
Mfr # KSTAW10CE
Zoro # G7971373
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Includes No Additional Items Included
- Depth 23.1
- Control Type Remote
- Features Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control
Product Information
- Brand Keystone
- MFR # KSTAW10CE
- Zoro # G7971373
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 22 |
Depth | 23.1 |
Details
Includes | No Additional Items Included |
Control Type | Remote |
Features | Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control |
Weight | 70.6 |
Color | White |
BtuH | 10000 |
Operation Mode - Air Conditioners and Heat Pumps | A/Cs and Fans |
Description
Keystone Energy Star 10,000 BTU Window-Mounted Air Conditioner with "Follow Me" LCD Remote Control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, 19 oz., White, Liquid (4371-75)
- KOCH High Cap Filter, Antmcrbl Pleat, 14x25x2" (102-681-014)
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L (3E12A)
- TOUGH GUY Condenser, Dia 1, 1/4-28 (M) Thread, L 6 (3HHD6)
- KEYSTONE 12,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW12CE)
- KEYSTONE 6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW06BE)
- KEYSTONE 18,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW18C)
- KEYSTONE 8,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW08CE)
- KEYSTONE 12,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW12BE)
- KEYSTONE 5,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW05CE)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH (FHTE083WA1)
- Keystone Window & Wall Air Conditioners