Shop All Keyed Shafts
Keyshaft
Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS
Mfr # 1 7/16 GKS-1045-9
Zoro # G6936142
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Keyway 3/8 in x 3/16 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Keyway Depth 3/16 in
Product Information
- Brand Keyshaft
- MFR # 1 7/16 GKS-1045-9
- Zoro # G6936142
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Length | 9 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.000/-0.001 in |
Overall Length | 9 in |
Keyway Length | 9 in |
Details
Keyway | 3/8 in x 3/16 in |
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973 |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Material Hardness | 170 |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 1 7/16 in, Overall Length 9 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 9 in, Keyway Width 3/8 in, Material Hardness 170, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6202RS, Single Row Ball Brgs, 6202RS (6202RS)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HB, Return Line, 10 micron (ZX-MF1801A10HB)
- DYNABRADE Coupler (51935)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS (1 7/16 GKS-1045-72)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 36 In L, CS (1 1/4 GKS-1045-36)
- KEYSHAFT Keyed Shaft, Dia. 40mm, 1500 mm L, CS (40MM GKS-1045-1500)
- KEYSHAFT Keyed Shaft, Dia. 1-3/4 In, 6 In L, CS (1 3/4 GKS-1045-6)
- KEYSHAFT Keyed Shaft, Dia. 5/16 In, 36 In L, CS (5/16 GKS-1045-36)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- Keyshaft Keyed Shafts