Shop All Automotive Specialized Tools
This Product is Discontinued
Keysco Tools
Windshield Wire Kit, Handheld, Steel (Discontinued)
Mfr # 77390
Zoro # G6827387
This Product is Discontinued
Key Features
- Includes 72 ft of Braided Windshield Wire
- Length 7 in
- Width 5 in
- Color Black, Silver
- Height 1 in
Product Information
- Brand Keysco Tools
- MFR # 77390
- Zoro # G6827387
- UPC # 746340773906
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 7 in |
Width | 5 in |
Height | 1 in |
Details
Item | Windshield Wire Kit |
Includes | 72 ft of Braided Windshield Wire |
Color | Black, Silver |
Application | To Hold Windshield Wire |
Material | Steel (Handle) |
Number of Pieces | 3 |
Features | Two Easy-Grip Steel Handles |
Tool Type | Windshield Wire Handle Kit |
For Vehicle Tool Category | Windshield |
Description
Windshield Wire Kit, Tool Type Windshield Wire Handle Kit, Length 7 in, Width 5 in, Height 1 in, Material Steel (Handle), For Vehicle Tool Category Windshield, Color Black, Silver, Includes 72 ft of Braided Windshield Wire, Number of Pieces 3, Application To Hold Windshield Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.