Shop All Creepers & Dollies
Keysco Tools
Toe Dolly, 4-59/64"L x 2-1/2"W x 45/64"H
Mfr # 55110
Zoro # G7216356
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4 59/64 in
- Width 2 1/2 in
- Features Similar To Toe Dolly But Thinner, Fits Narrow Pockets Non Accessible Areas
- Height 45/64 in
Product Information
- Brand Keysco Tools
- MFR # 55110
- Zoro # G7216356
- UPC # 746340551108
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 4 59/64 in |
Width | 2 1/2 in |
Height | 45/64 in |
Overall Height | 5/8 in |
Overall Width | 2 1/2 in |
Overall Length | 4 7/8 in |
Details
Material | Steel |
Features | Similar To Toe Dolly But Thinner, Fits Narrow Pockets Non Accessible Areas |
Weight | 1 lb |
Item | Toe Dolly |
Product Type | Toe Dolly |
Tool Shape | Toe |
Description
Toe Dolly, Overall Length 4 7/8 in, Overall Width 2 1/2 in, Overall Height 5/8 in, Material Steel, Product Type Toe Dolly, Tool Shape Toe, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW6)
- S.M. ARNOLD CHAMOIS FULLSKIN 5 ENG (AREA67)
- ILC Replacement for DENSO 428000-0931 STARTER (428000-0931 STARTER)
- ANCOR Red 10 AWG Primary Cable - 100' (108810)
- KEYSCO TOOLS Rubber Heel Dolly, 3"Lx2-1/2"Wx1-1/2"H (55116)
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 28 in. L (78033)
- KEYSCO TOOLS Heel Dolly, 3"L x 2-1/2"W x 2-1/2"H (55107)
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR (77788)
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 22 in. L (78032)
- KEYSCO TOOLS Shot Dolly, 6"Lx3-13/16"Wx1"H (55115)
- BLACKBULL Black Bull FCCREEP36 36 in. Folding Mechanic Canvas Creeper (FCCREEP36)
- Keysco Tools Creepers & Dollies