Shop All Plasma Cutting Accessories
Keysco Tools
Spot Weld Cutter Set, Standard
Mfr # 77778
Zoro # G6831912
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Air Cooled Systems, Pneumatic Electric or Battery Drills
- Characteristics 1/4 in, 5/16 in, 3/8 in, 1/2 in x 2 in L
- Type Standard
- Body Diameters Included 0.25 in, 0.3125 in, 0.375 in, 0.5 in
- Smallest Drill Bit Size 1/4 in
Product Information
- Brand Keysco Tools
- MFR # 77778
- Zoro # G6831912
- UPC # 746340777782
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Body Diameters Included | 0.25 in, 0.3125 in, 0.375 in, 0.5 in |
Smallest Drill Bit Size | 1/4 in |
Largest Body Diameter | 0.5 in |
Largest Drill Bit Size | 1/2 in |
Smallest Body Diameter | 0.25 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 3/8 in, 5/16 in |
Details
Item | Spot Weld Cutter Set |
Application | For Air Cooled Systems, Pneumatic Electric or Battery Drills |
Characteristics | 1/4 in, 5/16 in, 3/8 in, 1/2 in x 2 in L |
Type | Standard |
Number of Pieces | 4 |
Measurement System | Fractional Inch |
Number of Drill Bits | 4 |
Drill Bit Point Type | Self-Centering |
Material | High Speed Steel |
Description
Spot Weld Cutter Set, Measurement System Fractional Inch, Material High Speed Steel, Drill Bit Point Type Self-Centering, Number of Drill Bits 4, Drill Bit Sizes Included 1/2 in, 1/4 in, 3/8 in, 5/16 in, Smallest Drill Bit Size 1/4 in, Largest Drill Bit Size 1/2 in, Body Diameters Included 0.25 in, 0.3125 in, 0.375 in, 0.5 in, Smallest Body Diameter 0.25 in, Largest Body Diameter 0.5 in, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY TrueSight II Weld Internal Safety Protect Your ADF CLR 10/Cs (30321)
- BLUE DEMON Low Alloy, TIG Weld Rod, 1/16X36", 10lb Box (ER80SD2-063-10T)
- BERNZOMATIC TORCH PROPANE BRASS (361540)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/Red/White (44R228)
- KEYSCO TOOLS Spot Weld Cutter Set, Standard (77419)
- AMERICAN TORCH TIP Shield, 120608 (120608)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP4141-1)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- MILLER ELECTRIC Plasma Cutting Tip, 60A, PK5 (219676)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 60A, PK5 (9-8210)
- AMERICAN TORCH TIP Swirl Ring (220479)
- Keysco Tools Plasma Cutting Accessories