Shop All Plasma Cutting Accessories
Keysco Tools
Spot Weld Cutter Set, Standard
Mfr # 77419
Zoro # G7178394
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Air Cooled Systems, Pneumatic Electric or Battery Drills
- Type Standard
- Characteristics 1/2 in x 2 in L; Cobalt
- Largest Drill Bit Size 1/2 in
- Drill Bit Sizes Included 1/2 in, 1/4 in, 3/8 in, 5/16 in
Product Information
- Brand Keysco Tools
- MFR # 77419
- Zoro # G7178394
- UPC # 746340047236
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Largest Drill Bit Size | 1/2 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 3/8 in, 5/16 in |
Smallest Drill Bit Size | 1/4 in |
Largest Body Diameter | 0.5 in |
Body Diameters Included | 0.25 in, 0.3125 in, 0.375 in, 0.5 in |
Smallest Body Diameter | 0.25 in |
Details
Item | Spot Weld Cutter Set |
Application | For Air Cooled Systems, Pneumatic Electric or Battery Drills |
Type | Standard |
Characteristics | 1/2 in x 2 in L; Cobalt |
Number of Drill Bits | 4 |
Measurement System | Fractional Inch |
Material | Cobalt |
Number of Pieces | 4 |
Description
Spot Weld Cutter Set, Measurement System Fractional Inch, Material Cobalt, Number of Drill Bits 4, Drill Bit Sizes Included 1/2 in, 1/4 in, 3/8 in, 5/16 in, Smallest Drill Bit Size 1/4 in, Largest Drill Bit Size 1/2 in, Body Diameters Included 0.25 in, 0.3125 in, 0.375 in, 0.5 in, Smallest Body Diameter 0.25 in, Largest Body Diameter 0.5 in, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709001)
- AMERICAN BEAUTY TOOLS Soldering Station, 40w, 1000 F (V36GM3)
- VICTOR Regulators, Two Stage, CGA 660, 1 to 90 psi, Use With: Corrosive, Toxic (4000-5121)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-040T)
- KEYSCO TOOLS Spot Weld Cutter Set, Standard (77778)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- MILLER ELECTRIC Insulator Back Cap, PK2 (9-4)
- THERMAL DYNAMICS Start Cartridge, Use w/2CZF1 and 2CZF2 (9-8213)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 100A, PK5 (219683)
- AMERICAN TORCH TIP Heat Shield (21616)
- MILLER ELECTRIC Drag Shield, 60 A A, For 60T, 80CX/TM, 100T (212730)
- Keysco Tools Plasma Cutting Accessories