Shop All Creepers & Dollies
Keysco Tools
Shot Dolly, 6"Lx3-13/16"Wx1"H
Mfr # 55115
Zoro # G7216469
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Length 6 in
- Width 3 13/16 in
- Height 1 in
- Weight 2 lb
Product Information
- Brand Keysco Tools
- MFR # 55115
- Zoro # G7216469
- UPC # 746340040404
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 6 in |
Width | 3 13/16 in |
Height | 1 in |
Overall Height | 1 in |
Overall Length | 6 in |
Overall Width | 3 3/4 in |
Details
Material | Leather |
Item | Shot Dolly |
Weight | 2 lb |
Product Type | Shot Dolly |
Tool Shape | Shot |
Description
Shot Dolly, Overall Length 6 in, Overall Width 3 3/4 in, Overall Height 1 in, Material Leather, Product Type Shot Dolly, Tool Shape Shot, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN DT TRACTOR CHAIN, 1070710 (1070710)
- STAR BRITE A Gal. Fogging Oil, #84800 (84800)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- QUICKCABLE Washers, Black Top Post, PK50 (6622-050B)
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 28 in. L (78033)
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 22 in. L (78032)
- KEYSCO TOOLS Heel Dolly, 3"L x 2-1/2"W x 2-1/2"H (55107)
- KEYSCO TOOLS Rubber Heel Dolly, 3"Lx2-1/2"Wx1-1/2"H (55116)
- KEYSCO TOOLS Toe Dolly, 4-59/64"L x 2-1/2"W x 45/64"H (55110)
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR (77788)
- ATD TOOLS ATD Tools 81042 40 In. Shop Floor Creeper With Adjustable Head Rest (ATD-81042)
- Keysco Tools Creepers & Dollies