Shop All Hammer Parts
Keysco Tools
Replacement Handle, Wood, 12" L x 1" W
Mfr # 55090
Zoro # G7275497
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Material Wood
- Type Handle
- Includes Wedge
- Handle Material Hickory
Product Information
- Brand Keysco Tools
- MFR # 55090
- Zoro # G7275497
- UPC # 746340550903
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 in |
Overall Width | 1 in |
Overall Height | 12 in |
Details
Head Material | Wood |
Type | Handle |
Includes | Wedge |
Handle Material | Hickory |
Material | Hickory |
Item | Replacement Hammer Handle |
Accessory Type | Replacement Handle |
Product Type | Hammer Handle |
Description
Replacement Hammer Handle, Overall Length 12 in, Overall Width 1 in, Overall Height 12 in, Material Hickory, Includes Wedge, Product Type Hammer Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S424JSNN)
- BON TOOL Bon 11-537 Jointer, Plex 3/4" (11-537)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-10-10-1/2)
- CENTURY DRILL & TOOL Tape Measure Big Blue 25Ft Length 1-1/4" Blade Width (72825)
- LINK HANDLES Tamper Handle, 48", Sanded, Contractor (66548GRA)
- LINK HANDLES Wheelbarrow Wedge, 24", Clear (66539GRA)
- LEATHERMAN Mut, Multi-Tool Hook Cutter (930364)
- VAUGHAN 21 Oz Hammer With Curved Hickory Handle (DD21C)
- MILWAUKEE TOOL 8" AirGrip Cold Shrink Handle Wrap Tube (AG-102)
- LINK HANDLES Handle Hatchet 13 Inch (65289)
- DALLUGE 18 In. Straight Hickory Framing Hammer Handle (03700)
- Keysco Tools Hand Tool Parts