Shop All Masking Machines
Keysco Tools
Prep Station, Silver, Aluminum
Mfr # 78015
Zoro # G7230781
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Roll Orientation Horizontal
- Includes Cutter Yes
- For Material Type Masking Paper
Product Information
- Brand Keysco Tools
- MFR # 78015
- Zoro # G7230781
- UPC # 746340780157
- Country of Origin United States
- Category Masking Machines
Dimensions
Wheel Diameter | 3 in |
Maximum Roll Width | 3 ft |
Details
Item | Prep Station |
Color | Silver |
Material | Aluminum |
Roll Orientation | Horizontal |
Includes Cutter | Yes |
For Material Type | Masking Paper |
Capacity | (1) 36 in Roll, (3) Variable Capacity |
Mount Type | Freestanding |
Number of Wheels | 4 |
Product Type | Masking Dispenser with Cutter |
Includes Wheels | Yes |
Lockable Wheels | Yes |
Description
Prep Station, Product Type Masking Dispenser with Cutter, For Material Type Masking Paper, Mount Type Freestanding, Roll Orientation Horizontal, Maximum Roll Width 3 ft, Includes Cutter Yes, Number of Wheels 4, Lockable Wheels Yes, Wheel Diameter 3 in, Capacity (1) 36 in Roll, (3) Variable Capacity, Includes Wheels Yes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DERALE TRANS PAN COOLR 4L80E DEEP (14207)
- REESE Friction Sway Control, 12" L, 5" H, 3-1/8"W (83660)
- ANCOR NMEA 2000 Power Isolator (270113)
- CURT Custom Wiring Harness, 56227 (56227)
- KEYSCO TOOLS Wall Mount Masker, Silver, W 36 In (78009)
- KEYSCO TOOLS Dual Vertical Masker w/Cutter, W 23 In (33002)
- KEYSCO TOOLS Mobile Masker, W 20 In (78005)
- KEYSCO TOOLS Free Standing Masker, W 12 In (78001)
- KEYSCO TOOLS Mobile Masker with Cutter, W 20 In (78004)
- ASTRO PNEUMATIC MASKING MACHINE MPBILE STEP (AO4577)
- Keysco Tools Masking Machines