Shop All Creepers & Dollies
Keysco Tools
Knee Saver Work Seat, Steel, 22 in. L
Mfr # 78032
Zoro # G0331521
original price:
$302.67
39% off
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Length 22 in
- Includes Tool Tray
- Width 23 in
- Features Tool Tray Built Into Frame
Product Information
- Brand Keysco Tools
- MFR # 78032
- Zoro # G0331521
- UPC # 746340069917
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Dimensions
Length | 22 in |
Width | 23 in |
Caster Size | 3 in |
Overall Height | 14 1/2 in |
Dimensions | 14 1/2 in x 22 in x 23 in |
Overall Width | 23 in |
Overall Length | 22 in |
Caster Wheel Diameter | 2 1/2 in |
Seat Height | 14 1/2 in |
Height Range | 14 1/2 in |
Details
Load Capacity | 300 lb |
Includes | Tool Tray |
Features | Tool Tray Built Into Frame |
Number of Wheels | 4 |
Headrest | Padded |
Frame Material | Steel |
Item | Knee Saver Work Seat |
Maximum Load Capacity | 300 lb |
Creeper Seat Style | Creeper Seat |
Duty Rating | Heavy-Duty |
Seat Adjustability | Adjustable |
Description
Knee Saver Work Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Adjustable, Maximum Load Capacity 300 lb, Seat Height 14 1/2 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Dimensions 14 1/2 in x 22 in x 23 in, Height Range 14 1/2 in, Number of Wheels 4, Overall Height 14 1/2 in, Overall Length 22 in, Overall Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS 0390 - Magnum Heavy Metal XLT Bleeder Kit (0390-MTV)
- LISLE WRENCH OIL FILTER 3 (LI53700)
- DELPHI Camshaft Position Sensor, Ss11368 (SS11368)
- BALDWIN FILTERS Air Filter, 7 x 20-1/4 in. (PA1754)
- KEYSCO TOOLS Toe Dolly, 4-59/64"L x 2-1/2"W x 45/64"H (55110)
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 28 in. L (78033)
- KEYSCO TOOLS Heel Dolly, 3"L x 2-1/2"W x 2-1/2"H (55107)
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR (77788)
- KEYSCO TOOLS Shot Dolly, 6"Lx3-13/16"Wx1"H (55115)
- KEYSCO TOOLS Rubber Heel Dolly, 3"Lx2-1/2"Wx1-1/2"H (55116)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 4 1/8 In (1YER5)
- Keysco Tools Creepers & Dollies