Shop All Trailer & Towing Accessories
Keysco Tools
Jack Set, Push-Pull, Gray
Mfr # 77003
Zoro # G6948907
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Car
- Type Heavy Duty Push-Pull Body Mate
- Features All Attachments Are Fully Plated, All Friction Rod and Jack Parts Are Hardened Steel, 11 Pieces
- Includes 12 in Extension Tube, 14 in Friction Rod, 6 in Extension Tube, 9 in Extension Tube, Extension Tube Couplers, Jack Head, Jack Head Repair Kit, Puller Feet, Push Caps
- Color Gray
Product Information
- Brand Keysco Tools
- MFR # 77003
- Zoro # G6948907
- UPC # 746340770035
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Diameter | 13 in |
Extended Length | 17 in |
Overall Diameter | 13 in |
Overall Length | 17 in |
Overall Height | 17 in |
Overall Width | 13 in |
Details
For Use With | Car |
Type | Heavy Duty Push-Pull Body Mate |
Features | All Attachments Are Fully Plated, All Friction Rod and Jack Parts Are Hardened Steel, 11 Pieces |
Item | Jack Set |
Includes | 12 in Extension Tube, 14 in Friction Rod, 6 in Extension Tube, 9 in Extension Tube, Extension Tube Couplers, Jack Head, Jack Head Repair Kit, Puller Feet, Push Caps |
Color | Gray |
Material | Steel |
Finish | Plated |
Construction | Steel |
Jack Type | Push-Pull Jack |
Number of Wheels | 0 |
Tool Type | Alignment Jack Set |
Description
Jack Set, Overall Length 17 in, Overall Width 13 in, Overall Height 17 in, Material Steel, Includes 12 in Extension Tube, 14 in Friction Rod, 6 in Extension Tube, 9 in Extension Tube, Extension Tube Couplers, Jack Head, Jack Head Repair Kit, Puller Feet, Push Caps, Maximum Capacity Not Applicable, Color Gray, Features All Attachments Are Fully Plated, All Friction Rod and Jack Parts Are Hardened Steel, 11 Pieces, Overall Diameter 13 in, Tool Type Alignment Jack Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISSEN A/C Tool, 8900639 (8900639)
- KEN-TOOL Porkchop Cap Nut Wrench (KEN30609)
- SEACHOICE SS Gas Lock Deck Fill Plate w/Locking Cap (Cable Tether), 1-1/2" Hose (32051)
- OMEGA Floor Jack 3 Ton (HW93652)
- CURT Custom 5th Wheel Brackets, 16418 (16418)
- GROTE Socket, Split Pin, 7-Pole (82-2145)
- CURT Multi-Ball Mount, 2" Hollow Shank, 45002 (45002)
- CURT Hitch TriBall Coupler Lock Set Up to 212 Receiver 178 2 2516 (23083)
- BUYERS PRODUCTS Zinc Straight Side Security Latch Set (B2588BZ)
- REESE Interlock Ball Mounts, 5000 Lb., 10 In (21794)
- EXTREME MAX Extreme Max 3005.2175 Post Trailer Guide-On - 45", Zinc-Plated Uprights with Zinc-Plated Hardware (3005.2175)
- Keysco Tools Trailer & Towing Accessories