Shop All Hand Sanders
Keysco Tools
Hand Sanding Block, 2-3/4 In W x 9 In L
Mfr # 77397
Zoro # G8559564
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- For Use With 1/3 Sheets 9 in x 11 in
Product Information
- Brand Keysco Tools
- MFR # 77397
- Zoro # G8559564
- UPC # 746340773975
- Country of Origin Taiwan, Province of China
- Category Hand Sanders
Details
Material | vinyl |
For Use With | 1/3 Sheets 9 in x 11 in |
Item | Hand Sanding Block |
Description
KEYSCO TOOLS 77397 Hand Sanding Block is a versatile tool. This hand sanding block features a hook and loop attachment that can be used with 1/3 sheets of 9" x 11". It measures 2 3/4" in width and 9" in length. The hand sanding block is made from vinyl, so it's easy to clean after use. KEYSCO TOOLS 77397 Hand Sanding Block will make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13024)
- GREY PNEUMATIC 3/8 Drive X 1/2 Standard Duo-Socket - 6 Point (81016R)
- KEYSCO TOOLS Hand Sanding Block, PSA (77552)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77527)
- KEYSCO TOOLS Hand Sanding Block, 5 In L (77396)
- KEYSCO TOOLS Hand Sanding Block, PSA (77550)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77526)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- WARNER Lightweight Hand Sander, Plastic, Cut Carton (3410497)
- Keysco Tools Hand Sanders